King Jim Semi-hard Storage Case for Tepra PRO

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp759.900
Spesifikasi
Suitable ModelSR170; SR370; SR530; SR130; SR150; SR210; SR220; SR250; SR330; SR510; SR520; SR520X; SR610X; SR50; SR51; SR52
External Dimensions (WxDxH) (mm)About 330x131x227

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can store 1 "Tepra" main unit, AC adapter, tape cartridges (4 to 24 mm width 6 pieces), half cutter or trimmer, instruction manual, etc. Calm colors that match the interior. It is a compact size that fits in a shelf. It can be stored side by side with A4 size files. Easy to carry with a handle. * It is assumed to be carried for short distances such as moving indoors or within the company. Light and durable semi-hard type case Dividers can be stored on both sides! Tapes, trimmers, and instruction manuals can be stored.
Warning
- "Tepra" PRO main unit and tape cartridge are not included.
- This product is intended for storage and scratch prevention, and is intended for short-distance transportation such as indoors. It does not completely protect the contents from dropping or vibration.

Ulasan Produk

Tidak ada ulasan