Masada Seisakusho Scissors Jack Hydraulic

Sebelum PPN:
Rp4.499.900
Spesifikasi
Length (mm)390
Stroke (mm)260
Operating Temperature Range (°C)-20 to 40
Capacity (kg)850
Handle Dimensions (mm)19x375
Highest Position (mm)381
Lowest Position (mm)121
Number of Operations35
Operating Force (N) 275

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can lift the vehicle speedily with little force. A jack with a low lowest position and a long stroke. It is a compact size jack for vehicles and comes in a case that is more convenient to carry.

Ulasan Produk

Tidak ada ulasan