Max Sakuri Flat (Hekter/Stapler Kecil)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp159.900
Spesifikasi
Dimensions (HxWxL) (mm)66x28x83
Number of Binding SheetsApprox. 32 (maximum)
Maximum binding depth (mm)29
Recycled Material Usage Rate (%)44
Number of Staple Loaded (pcs)100
Binding Opening Dimensions (mm)7
Needle UsedNo.10-1M
Number of Nail Stock (book)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing a new Sakuri Flat that clears Max's strict binding standards and can bind even more sheets. The shape that fits in your hand is packed with various ease of use.

Ulasan Produk

Tidak ada ulasan