Industry Kowa Round Short Joint Brush

Sebelum PPN:
Rp20.900 - Rp30.900
Spesifikasi
TypeBrush
ROHS Directive (Corresponding to 10 Substances)Correspondence
Bristle ColorSkin Color
Bristle Length (mm)15
Main applicationFor Joints and Painting
Bristle Thickness (mm)5
Material (Bristle)Synthetic Fiber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Joint brush Flat type Short hair type Hair length 15 mm. The hair length is short, and you can efficiently paint corners and window frames.
Joint brush Flat type Short hair type Hair length 15 mm. The hair length is short, and you can efficiently paint corners and window frames.

Ulasan Produk

Tidak ada ulasan