JET INOUE Room Fan Twin Type Swinging Type

Sebelum PPN:
Rp609.900
Spesifikasi
MaterialABS
ColorBlack
Cable Length (m)About 3
Dimensions (WxHxD) (mm)305x150x130
Rating (A)Approximately 0.6 (in strong winds); Approximately 0.5 (in weak winds)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wind direction is free! Twin fan circulator !! Room fan equipped with two 2.5 inch fans. The angle can be adjusted independently for each, and the pedestal has a swing ON/OFF function. The air volume is adjusted in 2 steps. For 24V vehicles only. Cigar power supply type. Increase the efficiency of the air conditioner and enjoy the natural breeze.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait