Iwood Rapid Construction Work For Ceramic Siding Boards

Sebelum PPN:
Rp409.900
Spesifikasi
Outer Diameter (mm)125
Hole Diameter (mm)20
Blade Thickness (mm)1.4
Suitable MaterialCeramic siding board, calical board, ALC, flexible board, slate, wood wool cement board, particle board, hard board, OSB, MDF, WB
Number of Teeth (p)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Workability and finish are improved by polishing the base metal and chips with high precision. Durability is improved with a high standard tipped saw. High hardness, high bending force, ultra-fine special tip. Good brushing of wood chips and chips. It is hard to shake and has improved straightness.

Ulasan Produk

Tidak ada ulasan