INOUE (Inouekougu) PC Sash Scraper Set

Sebelum PPN:
Rp149.900
Spesifikasi
Width (mm)3; 6; 9; 18
ROHS Directive (Corresponding to 10 Substances)Correspondence
Material (Main Unit)polyamide
Set Contents3 mm/6 mm/9 mm/18 mm 1 Piece Each

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PC sash spatula set contains one 3 mm, 6 mm, 9 mm, and 18 mm in each size, and can be used properly according to the construction site.
Designed exclusively for sashes, it does not easily damage the sash.

Ulasan Produk

Tidak ada ulasan