MARUKEI (KOKUSAI KAKO) Glass PC Clear (Gelas Plastik)

Sebelum PPN:
Rp72.900
Spesifikasi
MaterialPC
ColorClear
Height (mm)80
Diameter (mm)68
Capacity (ml)200
DishwasherYes
MicrowaveNo
Size (oz)7
Types of TablewareWestern Tableware

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of PC with a reputation for transparency and toughness. The stacking design has a step on the mouth to prevent scratches when stacked. The delicate curved pattern carved on the vessel is fresh. It emphasizes the transparency of the PC and gives a refreshing impression to the dining table. The thickness of the bottom and the light that changes with cutting make the dish expressive.

Ulasan Produk

Tidak ada ulasan