MA PACKAGING Kireidea Range Hood Filter, Ultra Thick for Deep Types/6pcs

Sebelum PPN:
Rp189.900
Spesifikasi
MaterialFlame retardant nonwoven
Width (cm)About 34
ROHS Directive (Corresponding to 10 Substances)Correspondence
Horizontal (cm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filter thickness approx. 5 times Oil absorption capacity approx. 3 times Reduces the number of troublesome replacements With 12 removable tapes Can be attached to both metal filters and filter frames Usable models: Deep opening 60 cm type for 3 times, deep Mold opening 90 cm type for 2 times

Ulasan Produk

Tidak ada ulasan