IDEC HS5D Series

Sebelum PPN:
Rp819.900
Spesifikasi
ColorBlack/Red (Operation Head Color)
Typemetal head type
Protection ClassIP67(IEC60529)
Contact Configuration1NC-1NO
Insulation Resistance (MΩ)Live metal part - non-charged metal part: 100 or more (at 500V DC megger)/Between different polarity live parts: 100 or more (at 500V DC megger)
Conduit SizeG1/2
Contact Resistance (miliΩ)50 or less (initial value)
Electric Shock Protection ClassClass II (IEC61140)
Impact Resistance Durability (m/s²)1000
Rated Carrying Current (A) 10
Rated Impulse with Stand Voltage (kV)4
Rated Insulation Voltage (V) 300
Vibration Resistance Frequency (Hz)Malfunction: 10 to 55 (Single amplitude: 0.5mm); Endurance: 30 (Single amplitude: 1.5mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan