HOKEN Gloves Chemikaron # 2001 (Sarung Tangan)

Sebelum PPN:
Rp389.900
Spesifikasi
Material(Table) Polyurethane, (Back) Knitted
ColorYellow
Thickness (mm)0.75 (Including Lining)
SizeL
ROHS Directive (Corresponding to 10 Substances)Correspondence
Finish processingFrom light solvent
FunctionSolvent Resistant
Middle Finger Length (cm)8
Overall Length (cm)30
Palm Circumference (cm)23
Palm Width (cm)11.5
Solvent ResistanceOrganic solvents in general
permeation ResistanceSolvent resistant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used for general work to light solvent work
Painting, printing, maintenance of machinery and equipment, general work, etc.

Ulasan Produk

Tidak ada ulasan