SOFT99 Corporation Window Cloth Fukupika Handy Wiper (Kain Pembersih Kaca)

Sebelum PPN:
Rp189.900
Spesifikasi
Included Accessories10 windows fukupica
Overall Length (cm)About 35
Sheet Size (mm)265x300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A handy wiper that can be easily wiped from corner to corner of the windshield while sitting on the seat.
Easy and easy cleaning of the narrow inside of the windshield! Even the steep slopes and curves inside the windshield, and the narrow gaps in the back, which you had a hard time with, can be wiped evenly and surprisingly cleanly with a little force.
The long design makes it easy to use the large glass of a minivan. It reaches the center of the outside of the windshield of a deep minivan. It is a long handle with a total length of about 35 cm.
Calculated grip and square head. The optimal angle design of the grip makes it easy to insert power and realizes an exquisite bend that maximizes cleaning performance! And by placing a sponge on the corner head, the corners can be wiped firmly and scratches are prevented. .. The handle part is also removable! The handle (handle) and head part are removable, so it can be stored compactly and is convenient.

Ulasan Produk

Tidak ada ulasan