SSA Service Video Conversion Connector Hdmi Right Angle Converter Leftward Hdmi (90 Degree Leftward Male) To Hdmi (Female)

Sebelum PPN:
Rp92.900
Spesifikasi
ColorBlack
Connector ShapeHDMI Type-A Male - HDMI Type-A Female
Conversion TypeFemale - Male
Conform toHDMI ver1.4 [3D / Audio Return / Ethernet]
Male MountingHDMI Type-A
Female MountingHDMI Type-A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be used when connecting to HDMI for devices installed in narrow places such as walls and TV stands.
[L type] is a type that allows you to connect the cable to the left based on the direction in which the lower end is cut diagonally when the HDMI terminal is viewed from the front.
HDMI female-male L-type conversion connector.
It can be used for connecting HDMI cables and stick PCs.
Warning
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan