SSA Service Video Conversion Connector Hdmi (Male) To Vga (Female) Converter With 3-Pole Stereo Cable

Sebelum PPN:
Rp399.900
Spesifikasi
ColorBlack
Connector ShapeHDMI Type-A Male - Mini D-Sub 15pin Female
Conversion TypeFemale - Male
Male MountingHDMI Type-A
Female MountingVGA (Mini D-Sub 15pin), 3.5mm stereo audio

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VGA (female) to HDMI (male) conversion adapter. Downscan HDMI (digital) output to VGA (analog). HDMI output terminal such as PC → This product → VGA cable (sold separately) → VGA input terminal such as monitor * We cannot guarantee operation with all combinations of devices. A 3.5mm 3-pole stereo (male-male) cable for audio input and output is included.
Warning
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan