SSA Service Video Conversion Connector Hdmi (Female) To Hdmi (Male) 180 Degree Movable Connector

Sebelum PPN:
Rp94.900
Spesifikasi
ColorBlack
Connector ShapeHDMI Type-A Male - HDMI Type-A Female
Conversion TypeFemale - Male
Conform toHDMIver1.4
Male MountingHDMI Type-A
Female MountingHDMI Type-A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a connector that can convert the tip of the HDMI cable so that it can be moved 180 degrees.
It can be used when the HDMI cable hits the wall and tension is applied, such as when installing the TV near the wall.
HDMI female-HDMI male movable conversion connector.
You can change the orientation of the connected device as you like.
Warning
* The orientation may not be fixed depending on the weight of the cable or device.
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan