SSA Service Video Cable Dvi-Hdmi Conversion Cable Dvi (Male) To Hdmi (Female) Hdmi 1.4 Standard Compatible

Sebelum PPN:
Rp169.900
Spesifikasi
ColorBlack
Connector ShapeDVI-D 24pin male- HDMI Type-A female
Cable Length (cm)15 (including terminals)
Conversion TypeFemale - Male
Conform toSupports HDMI 1.4 standard
Female MountingHDMI Type-A
Male MountingDVI-D24pin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A cable that converts digital output from HDMI (A type male) to DVI-D (24 pin male). If you insert this product into the end of a general HDMI (type A) cable, you can connect to a monitor or TV that can connect to DVI-D (24 pin).
HDMI-DVI conversion cable.
It can be used for PC monitors, etc.
It does not support HDMI audio transmission.
Warning
* The product is a general-purpose product for the domestic market, and we do not guarantee operation with all equipment and cable combinations.
* Depending on the combination with the device used, it may not be possible to use it, but there is no guarantee of operation depending on the compatibility of the device and the environment.
* The design, color, specifications, etc. of products and accessories are subject to change without notice.

Ulasan Produk

Tidak ada ulasan