Tasco Vacuum Gauge Kit For R410A / R32

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Mass (kg)0.6
Outer Diameter (φmm)80 (cage)
Included Accessories5/16 flare female x 1/4 flare male adapter
Connector Diameter5/16 flare
Vacuum Gauge (MPa)0--0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a large vacuum gauge of 80Φ, it is easy to read the numerical value and check for leaks.
Since the manifold type PTFE seat packing with low resistance is used for the manifold valve, it does not affect the exhaust flow rate of the vacuum pump.
Since it has a water evaporation temperature scale, the relationship between the outside air temperature, water evaporation temperature, and vacuum is clear at a glance.
With ball valve to prevent back pressure
Checking the degree of vacuum for evacuation and simple airtightness check with a needle

Ulasan Produk

Tidak ada ulasan