Tama Electric Accessories Socket Type-C Compatible Car Charger 2.4A 2 Ports (Pengisi Daya Mobil)

Sebelum PPN:
Rp319.900
Spesifikasi
ColorBlack
Number of Ports2
Cable Length (m)About 1.2
Material (Main Unit)PC+ABS, PC
Mass (g)(Main unit) Approx. 22, (USB Type-C conversion adapter) Approx. 32
Communication Speed480Mbps
Connector ShapeUSB Type-C
Dimensions, Width W x Depth D x Height H (mm)(The body) approximately 28 * 28 * 62
Material (Lens)PC
Rated Input Voltage (V) DC12/24
Rated Output Current (A) 2.4
Rated Output Voltage (V) DC5
Rating(USB Type-C conversion adapter) DC5V / 3A
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An in-vehicle charger that allows you to easily charge a USB Type-C connected smartphone / tablet by car.
High output with a total of 2 ports up to 2.4A (1 port up to 2.4A).
Equipped with a blue glowing USB power port that is easy to use even in a dark car.
Compatible with DC12V / 24V, which can also be used on trucks.
The included USB Type-C cable supports data transfer between a computer and a smartphone / tablet.
Warning
USB PD (Power Delivery) is not supported.

Ulasan Produk

Tidak ada ulasan