TAMIYA Twin Motor Gear Box

Sebelum PPN:
Rp199.900
Spesifikasi
Overall Length (mm)75
Gear Ratio58.2:1/203.7:1
Overall Height (mm)23
Shaft Length (mm)100 (output)
Clamping Thickness (mm)50
Rotation Speed (rpm)227/65
Torque (g-cm)419/1404

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A gearbox that can take out the movements of the two motors separately. It features smooth and reliable movement due to the reinforced plastic gear. You can enjoy work with varying movements, such as a remote control tank combined with a truck and wheel set. The gear ratio can be selected from 58.2: 1 and 203.7: 1. With 2 FA-130 motors.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait