UM Industry (Silky) Tsurugi Hosoe
#Grup produk P110677464
Spesifikasi
| Blade Length (mm) | 200 |
|---|---|
| Band Width (mm) | 1.2 |
| Number Of Eyes | 10th sheet / 30mm |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Specialized for pruning small branches that have been difficult to use while maintaining the slim cutting edge that can fit into tight spaces!]
Silky Tsurugi's blade has a slim shape that is suitable for narrow spaces, making it possible to prune dense branches and remove branches from narrow spaces, something that professionals had trouble with.
Even though it is slim, the blade has high toughness and rigidity, so you can grind with confidence.
The mirror-polished finish makes the cut surface as smooth as a plane.
From such Tsurugi, "Tsurugi Hosoe", which specializes in pruning thin branches, is now available!
You can easily cut thin branches around 1cm that are difficult to cut with pruning shears.
With a thin blade that reduces resistance and a serration suitable for pruning small branches, you can cut smoothly by simply pulling it in a stroking motion.
The 200mm size makes it easy to handle and is useful even when using pruning shears.
Suitable for pruning small branches and pruning in dense areas.
Silky Tsurugi's blade has a slim shape that is suitable for narrow spaces, making it possible to prune dense branches and remove branches from narrow spaces, something that professionals had trouble with.
Even though it is slim, the blade has high toughness and rigidity, so you can grind with confidence.
The mirror-polished finish makes the cut surface as smooth as a plane.
From such Tsurugi, "Tsurugi Hosoe", which specializes in pruning thin branches, is now available!
You can easily cut thin branches around 1cm that are difficult to cut with pruning shears.
With a thin blade that reduces resistance and a serration suitable for pruning small branches, you can cut smoothly by simply pulling it in a stroking motion.
The 200mm size makes it easy to handle and is useful even when using pruning shears.
Suitable for pruning small branches and pruning in dense areas.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Tsurugi%20Hosoe/cwP110677464-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
