TAKASHO Trunk Tape (Both Ears Sewing Type)

Sebelum PPN:
Rp719.900
Spesifikasi
MaterialJute hemp
ColorBeige
Width (mm)200
Length (m)20
Mass (kg)0.82
Dimensions, Width W x Depth D x Height H (cm)Approximately width 20 cm x length 20 m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A binaural sewing machine hook type that prevents the edges from fraying.
Since it is a binaural sewing machine type, the edges do not easily fray and it is clean even after construction.
It rots in about a year and germination is extremely good.
As it is roll-wound (hard-wound), it is easy to hold and use.
It is a tape woven from plant fibers and has good breathability.
Tape for green trees.

Ulasan Produk

Tidak ada ulasan