Sunpeace Triple Pockin Rainproof Extension Cord 5M

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorBlack
Rated Voltage (V)125
Cable Length (m)5
Rated Current (A)15
Mass (kg)1.1
Cable Specification, TypeSVCT2.0mm2
FeatureRain protection
Input plugPockin plug
Number of Cores3
Number of Outlets3
Outlet TypeWith grounding 2P cap
Rating of Outlet15A.125V
WaterproofIPX3
Where to UseIndoor/outdoor use type
Wire ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10m is too long! 5m is just right!! It's rainproof, so it can be used outdoors. The input plug is a Pokkin plug.
Indoor construction, outdoor construction, construction sites, garages/DIY, disasters, outdoors, etc.

Ulasan Produk

Tidak ada ulasan