SSPOWER Measuring Tape 30m (Meteran)

Sebelum PPN:
Rp419.900
Spesifikasi
TypeBoth sides cm scale
Length Tolerance (mm)±(1.2+0.82L)
Tape Width (mm)13
Overall Length (m)Tape: 30
Cell Spacing (mm)Scale: Front upper 2, lower rear 10
Color (Body)Orange
Dimensions (mm x m)13x30
MagnetNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hook is attached to the tip of the tape, allowing measurement by one person.
As it is a glass fiber tape, it has excellent durability and can be washed with water.
For length measurement.
Warning
Measurement length in L = m units (rounded up)

Ulasan Produk

Tidak ada ulasan