TAIKATSU T-7C Extension Cord With Dust Cap

Sebelum PPN:
Rp559.900 - Rp1.199.900
Spesifikasi
Coloryellow
Rated Current (A)15
FeatureDust proof
Number of Cores2
Number of Outlets3 (cross)
Cable Size (mm²)1.25
Cable SpecificationVCT
Where to UseIndoor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a dustproof cap, it is easy to use with a soft cord and has excellent cold resistance that is hard to twist. With VCT cable specifications, the coating is thick and strong, and it can be used up to 1500 W that is hard to tear.
Extension cords for indoor power tools, etc.
* Cannot be used outdoors
Warning
Cannot be used outdoors

Ulasan Produk

Tidak ada ulasan