Zebra Surari 0.7 (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp83.900
Spesifikasi
Overall Length (mm)140
Product TypeBody
SeriesSlurry
Mass (g)9.7
Eco Mark Certification Number18112119
Ink ColorBlack
MethodKnock type
Pen RefillsEQ-0.7 core
Quantity (pcs)5
Shank Diameter (mm)11
Tip Size (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's first ballpoint pen is equipped with emulsion ink (※ W/O type emulsion ink) that combines the firm feel of oil-based ink with the smooth lightness of gel (water-based ink). It achieves an unprecedented smooth writing experience and vivid, dark lines. It can also be used for official documents. (※ Fluorescent colors excluded) Recycled materials are used for the barrel, etc.
Warning
Please note that recycled materials are subject to change without notice.

Ulasan Produk

Tidak ada ulasan