slice Super Safe Carton Opener

Sebelum PPN:
Rp649.900
Spesifikasi
Material (Main Unit)Glass fiber reinforced nylon
Mass (g)82
Cutting Depth (mm)12±0.2
Blade MaterialCeramic
Dimensions (mm)90x90x25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slice Ceramic Cutter A safe and secure structure cutter.
The rounded cutting edge helps reduce the occurrence of injuries.
The blade is made of ceramic, does not rust even when it gets wet, and has a durability of about 11.2 times that of a metal blade (Slice's published value), so it lasts a long time.
The cutting edge is replaceable, and replacement is supported by model numbers 10526 (round cutting edge) and 10528 (sharp cutting edge) sold separately.
For the 10477, press the orange button with your index finger to release the blade guard, push the body down to the cut surface, and pull to cut.
Since the blade guard comes out when the main body is peeled off from the cut surface, there is less risk of injury even if your hand slips accidentally, and you can use it safely.
When not in use, the cutting edge is always stored in the main body.
At the time of shipment, a round type (10526) blade is built into the main body.
Since it has a structure with both ends of the cutting edge, it can be used twice with one sheet even when it is time to replace the cutting edge.
Replacement of the blade can be done easily without tools.
The sharpness is very good and crispy work is possible.
Once you use it, you will understand the goodness of the product.
It can be used for both left and right handedness.
cutter knife
* Spare blade model number: 10526 (round blade edge) / 10528 (acute angle blade edge).
Warning
Spare blade model number: 1526 (round blade edge) / 1528 (acute angle blade edge).

Ulasan Produk

Tidak ada ulasan