TSURUMI MANUFACTURING Pump Submersible OM Series for Small Sewage (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp6.699.900 - Rp7.099.900
Spesifikasi
Voltage (V)100
Cable Length (m)3
Included AccessoriesHose coupling, hose band
Diameter of Foreign Object to Pass (Φmm)10
Discharge Diameter (Φmm)32
Discharge Rate (L/minute)100
Lifting Height (m)6.0/4.2/1.0
Output Power (W)150
Power Consumption (W)335
Suitable LiquidSewage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy and lightweight resin pump. It can be used in a variety of ways, from agricultural drainage to general drainage such as rainwater. SUS316 is used for the spindle material to improve corrosion resistance. Built-in motor protection device. Foreign object passage diameter is 10mm.
Various ways to use it, including agricultural drainage and general drainage such as rainwater
Warning
*Do not use the product outside of the determined product specifications. Doing so may cause electric leakage, electric shock, fire, etc.
*Do not use for drinking water.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait