YUTAKA Standard Gas Push Can Pressure Regulator

Sebelum PPN:
Rp6.699.900
Spesifikasi
Material (Main Unit)C3604BD
Mass (g)400
Pressure GaugeInlet side pressure gauge: 1MPa meter
Material (O-ring)FKM
Adjust Pressure Range (MPa)0.1
Cover MaterialC3604BD
Fitting (mm)Inlet: Special fitting, Outlet: Φ4-6 hose fitting
Flow Rate (ml/minute)Release: 400
Inlet Pressure (MPa)0.1-0.8
Material (Valve Seat)C3604BD
Material (seat)Valve adjustment: PTFE
Material (valve stem)C3604BD+PCTFE
Voltage (V)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since this product supplies the calibration gas with the minimum amount of gas released, it can save a lot of gas consumption compared to the conventional push can joint that does not have a decompression mechanism / flow rate control mechanism.
Since a decompression mechanism is provided, gas can be supplied at a stable flow rate (mL / sec).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait