UVEX Replacement Earplug Xact-Fit 5 Sets (Penyumbat Telinga)

Sebelum PPN:
Rp46.900
Spesifikasi
ColorGreen
SizeFree
StandardEN352 2002 compliant product
Mass (g)0.27
CordNone (for replacement)
Finish MaterialEarplug body: Polyurethane (PUR), Handle: Polypropylene (PP)
Noise Reduction Rating23dB
SNR Value (dB)26dB
TRUSCO Number823-0617

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install with a handle. It is a design that fits the structure of the ear canal. It is hygienic because it does not need to be pinched and thinned by hand before mounting.

Ulasan Produk

Tidak ada ulasan