Tochigiya Soft Absorber

Sebelum PPN:
Rp71.900 - Rp81.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
Maximum Absorption Energy (J)0.5
Maximum Speed (m/s)5
Operating Temperature Range (°C)5-40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Resin is used as the main material to achieve small size and low cost.
Home appliances / housing equipment / OA equipment
Warning
* Please use in combination with an external stopper.
* Please ensure sufficient mounting strength of the product. (As a guide, about 2 to 3 times the maximum efficacy value)
Two or more can be used in parallel.
Make sure that no unbalanced load is applied. ((A1C / A1R) Allowable deviation angle: within 2.5 degrees, (A1D) Allowable deviation angle: within 6 degrees)
* Do not pull the piston rod and rod cap. Air may get inside and cause a malfunction.
* Cannot be used in an environment where oil may be applied or in a vacuum.

Ulasan Produk

Tidak ada ulasan