TO-CONNE (former Toyo Connector) Smb Type Coaxial Connector Receptacle For Printed Circuit Board

Sebelum PPN:
Rp84.900
Spesifikasi
TypeConnector
ShapeStraight
Surface Treatment(Main body) Ni, (Center contact) Au
StandardMIL-C-39012, IEC169-10
Rated Voltage (V)AC335
Characteristic Impedance (ohm)50
CompatibilityWhen combined with a connector conforming to the standard
Connection MethodBoard mounting
Connection TypePush-on
Connector TypeSMB
Contact Material(Center) Beryllium copper / (External) Brass
Contact Resistance (miliΩ)3 or less (between center contacts), 2 or less (between outer contacts) in a manner that the voltage drop between the contacts does not exceed 1 mV at approximately 1 kHz alternating current or direct current.
Contact ShapeFemale
Fitting ShapeReceptacle
Frequency (GHz)4GHz
Insulation Resistance (MΩ)1000 or more (DC500V)
Operating Temperature Range (°C)-40-+85
Withstand Voltage (V/minute)AC1000V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan