Trimate Motorcycle Accessories Smartphone Holder For Motorcycles And Bicycles One-Touch Type (Aksesoris Sepeda Motor)

Sebelum PPN:
Rp389.900
Spesifikasi
ColorBlack & red
Mass (g)132
Minimum Size (mm)58x115x55
Maximum Dimensions (mm)88x175x55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A holder that can be fixed with a single touch and removed with a single touch.
The holder rotates 360° horizontally, so it can be attached not only to the handle but also to the stem, frame, etc.
Recommended for motorcycles, bicycles, electric bicycles, etc.
As a smartphone holder when riding a motorcycle or bicycle
Warning
Depending on the type of smartphone case, it may not be fixed properly.

Ulasan Produk

Tidak ada ulasan