slice Cutter Knife Slim Pen Edge Automatic Storage Type (Pisau Cutter)
#Grup produk P110661904
Spesifikasi
| Depth (mm) | Cut: 12 |
|---|---|
| Mass (g) | 22 |
| Blade | # 10404 x 1 built-in |
| Blade Material | Ceramic zirconium oxide |
| Body Material | Glass fiber reinforced nylon |
| Dimensions (mm) | 139x21.7x10.5 |
| Replacement Blades | 10404 (round cutting edge), 10408 (sharp cutting edge) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Slice Ceramic Cutter A safe and secure structure cutter. The rounded cutting edge helps reduce the occurrence of injuries. The blade is made of ceramic, does not rust even when it gets wet, and has a durability of about 11.2 times that of a metal blade (Slice's published value), so it lasts a long time.
The cutting edge is replaceable, and replacement is supported by model numbers 10404 (round cutting edge) and 10408 (sharp cutting edge) sold separately. Since it has a structure with both ends of the cutting edge, it can be used twice with one sheet even when it is time to replace the cutting edge.
The 10475 is a ceramic cutter that is a slimmer version of the pen cutter 10512.
Slide the green button in the center of the main unit to expose the cutting edge.
The cutting edge is automatically retracted when you release the button, preventing accidents and injuries caused by forgetting to store the cutting edge.
When not in use, the cutting edge is always stored in the main body.
At the time of shipment, a round type (10404) blade is built into the main body.
Since it has a structure with both ends of the cutting edge, it can be used twice with one sheet even when it is time to replace the cutting edge. Replacement of the blade can be done easily without tools.
The sharpness is very good and crispy work is possible. Once you use it, you will understand the goodness of the product. It can be used for both left and right handedness.
cutter knife
The cutting edge is replaceable, and replacement is supported by model numbers 10404 (round cutting edge) and 10408 (sharp cutting edge) sold separately. Since it has a structure with both ends of the cutting edge, it can be used twice with one sheet even when it is time to replace the cutting edge.
The 10475 is a ceramic cutter that is a slimmer version of the pen cutter 10512.
Slide the green button in the center of the main unit to expose the cutting edge.
The cutting edge is automatically retracted when you release the button, preventing accidents and injuries caused by forgetting to store the cutting edge.
When not in use, the cutting edge is always stored in the main body.
At the time of shipment, a round type (10404) blade is built into the main body.
Since it has a structure with both ends of the cutting edge, it can be used twice with one sheet even when it is time to replace the cutting edge. Replacement of the blade can be done easily without tools.
The sharpness is very good and crispy work is possible. Once you use it, you will understand the goodness of the product. It can be used for both left and right handedness.
cutter knife
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/p4P110661904-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
