SLIK Sliding Arm 2

Sebelum PPN:
Rp2.399.900
Spesifikasi
Stroke (mm)(EV)370
AS ONE Part Number64-9507-07
Mass (g)530
Diameter (φmm)(Base part) 39
Dimensions (Width W x Height H) (mm)497x102
Dimensions (mm)(Head mounting part) 39
Mountable mass (kg)2
Pipe diameter (Φmm)24
Tripod Mounting ScrewU1/4, U3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A close-up arm that can be used by attaching it between the elevator of a tripod and the pan head. The angle and the amount of protrusion can be adjusted freely. It is recommended that the tripod to be combined is a medium-sized class (pipe diameter around 28 mm) or larger.
In addition to sliding back and forth, it supports a variety of movements such as changing the angle in the vertical direction and moving the pipe in the rotational direction.
Equipped with a removable "angle adapter" that changes the direction of the pan head by 90⁰ at the tip of the pipe. If you remove the angle adapter, you can take a bird's-eye view.
There is a hook on the opposite side of the pan head mounting part, and you can balance it by attaching a weight.

Ulasan Produk

Tidak ada ulasan