THK Slide Rail

Sebelum PPN:
Rp579.900
Spesifikasi
TypeSlide type
Stroke (mm)229
Dimension L (mm)200
Dimension A (mm)140
Dimension B (mm)160
Accuracy (mm)Rail length L: ± 0.8, Stroke S: ± 3
Dimension S (mm)229
Mass (kg)0.64/set
Number of Mounting HolesDrawer rail 5, cabinet rail 5
Number of Tiers3
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rail Length (mm)200
Rated Load (N)370/set

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double slider type that combines FBR27S type on the back. Widely used in various OA equipment.
* Allowable load and mass are the values when two products are combined as one set.
Warning
Allowable load and mass are the values when two products are combined as one set.

Ulasan Produk

Tidak ada ulasan