ThreeHigh Silicone Sponge Round Tube

Sebelum PPN:
Rp1.699.900 - Rp1.799.900
Spesifikasi
Length (m)1
Hardness20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Heat Resistance Temperature (°C)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent heat insulation and heat retention.
Although it depends on the degree of compression, it can generally be used from -60⁰ C to 200⁰ C.
You can cut it freely.
It can be used as a heater accessory.
Various gaskets and packings Electronic parts, electrical parts, automobile parts Piping line
Warning
*Silicon products may emit smoke or smell when heated to high temperatures. This is a phenomenon peculiar to silicon called "impurities" in silicon or "siloxane gas". Please note. (*Heat treatment at high temperatures eliminates smoke, but does not guarantee that 1% siloxane gas will disappear.)

Ulasan Produk

Tidak ada ulasan