Zebra Gel Ink Pen Sarasa Clip 0.5 (Pulpen G2 / Pulpen Gel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.900
Spesifikasi
ColorMilk white
Overall Length (mm)141
SeriesSarasa
Mass (g)10.9
Eco Mark Certification Number15112026
InkAqueous pigment
Ink ColorMilk white
Quantity1 piece
Shank Diameter (mm)11
Tip Size (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As it is a gel ink, it has a smooth and smooth writing taste. Because it is a water-based pigment with excellent water resistance, you can enjoy vivid colors and abundant colors without bleeding.
With a ball diameter of 0.3 to 1.0 mm and a total of 46 ink colors, it can be used for various purposes such as notebooks, notebooks, memos, address writing, and illustration drawing.
By adopting a movable binder clip, it can be inserted into a thick board, etc. to reduce clip breakage.
Recycled material is used for the shaft, etc., and it complies with the Law on Promoting Green Purchasing.

Ulasan Produk

Tidak ada ulasan