Tsuboman Rotary Cutter For Groove Cutting

Sebelum PPN:
Rp1.599.900
Spesifikasi
Overall Length (mm)50
Blade Length (mm)20
ROHS Directive (Corresponding to 10 Substances)Correspondence
Blade Diameter (φmm)10
Recommended Operating Speed (rpm)9000-24000
Shank Diameter (mm)6
Suitable ToolElectric drill, disc grinder

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can freely grooving along cracks with complicated shapes in concrete.
* A collet chuck is required when using with a disc client.
Warning
A collet chuck is required when using with a disc client.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait