Toyo Aluminum Echo Products Replacement Super Filter Free Size

Sebelum PPN:
Rp159.900
Spesifikasi
MaterialFlame retardant nonwoven
Width (mm)460
Length (m)3.6
Dimensions (cm)About 46x180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it uses a thick filter with high adsorption power, it firmly prevents oil stains and can be used for a long time.
You can freely cut and use only the required width according to the size of the microwave oven hood.
Comes with a star-shaped print that can be used as a guide for cutting. When the star print becomes inconspicuous, it is time to replace it.
A roll-wound type that has no creases and is neat and clean.

Ulasan Produk

Tidak ada ulasan