YAHATA NEJI Reinforcement Bracket V

Sebelum PPN:
Rp58.900
Spesifikasi
ColorBlack
Surface TreatmentCationic electrodeposition coating
Wall Thickness (mm)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The material is iron and has a luxurious finish.
It is convenient because there are many mounting holes.
It is used as a subsidy in various places.
Warning
*There are tolerances in the dimensions. *The working load is not shown

Ulasan Produk

Tidak ada ulasan