Trimate Rechargeable Hands-Free Led Neck Light Dimming And Color Control Function

Sebelum PPN:
Rp609.900
Spesifikasi
ColorBlack
Mass (g)170
InterfaceUSB Type A (male)
Battery Capacity (mAh)550x2
Types of Light BulbLED
Body Dimensions (Width W X Height H X Depth D) (Mm)710x25x15
Lighting Time (hour)10
Recharging Time80m

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a neck-mounted light that you can use both hands freely.
Equipped with warm / neutral white / bulb color toning function and stepless dimming function The durable and flexible arm allows optimal angle adjustment according to various needs.
Working in the dark, reading, etc.
Warning
* There are USB-A terminals (male) on both sides of the product, but since the entire power is supplied by charging one, do not charge both at the same time.

Ulasan Produk

Tidak ada ulasan