SUN POWER Mounted Wheel Brush Brass Quick (Mata Bor Sikat Kawat)

Sebelum PPN:
Rp269.900
Spesifikasi
MaterialBrass (BS)
TypeQuick brush
Thickness (mm)13
Shaft Length (mm)27
Brush Part MaterialBrass (BS)
Hex Width Across (mm)6.35
Wire Diameter (mm)0.15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is widely used for shipbuilding, vehicles, and bridges, and is suitable for removing rust in narrow spaces and polishing before painting.
Warning
* Be sure to wear safety glasses and protective equipment when working.

Ulasan Produk

Tidak ada ulasan