S-PACK Safety/Protection Glasses Transparent (Kacamata Safety)

Sebelum PPN:
Rp83.900
Spesifikasi
ShapeBinocular type
Size (mm)150x55x155
Material (Main Unit)Polycarbonate
Lens ColorTransparent
Material (Lens)Polycarbonate

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect the eyes of the worker.
The lens uses a PC material that is strong against impact.
Fire resistance and UV resistance.
Also for prevention of secondary infection, risk reduction and improvement of on-site environment.

Ulasan Produk

Tidak ada ulasan