Staedtler Pigment Liner Black (Spidol)

Sebelum PPN:
Rp53.900
Spesifikasi
TypeSingle
Mass (g)8.9
Ink ColorBlack
InkAqueous pigment
Number of Colors1
Width W x Overall Length (mm)12.8x135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A water-based pigment-based black ink pen that allows you to draw dark, clear lines.
Since it becomes water resistant after it dries, it can be used together with watercolors, etc., making it ideal for sketching.
Uses a pen tip that has excellent durability and is resistant to impact and friction.
It is also light resistant, so it does not fade easily.

Ulasan Produk

Tidak ada ulasan