Staedtler Pencil Holder Silver (Gagang Pensil)

Sebelum PPN:
Rp469.900
Spesifikasi
ColorSilver
Mass (g)17.5
Dimensions (mm)128x11x13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Focusing on the balance at the time of writing and the weight when setting the pencil, I dared to leave the grip part in the pencil mounting part.
Although it is a pencil, it is designed to remind you of writing instruments other than pencils.
Equipped with a hardness display window and an eraser to enhance usability.
* 77R56 is applicable for erasing.
Warning
77R56 is applicable for erasing.

Ulasan Produk

Tidak ada ulasan