SMARTVALUE Peelable Memo Box Type

Sebelum PPN:
Rp279.900
Spesifikasi
ColorMixing (yellow x 4, pink x 2, blue x 2, green x 2)
ShapeSquare
Set ContentsAssorted
Number of Page[1 pad] 100 sheets
Number of Sheets100
Size (mm)75x75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A sticky note that can be fully used and peeled off. It is a box memo type.
Warning
1 set (2 box type) will be delivered in 2 boxes separately. It is not packaged as a set. In addition, there is no description of the manufacturer's part number of the set product.

Ulasan Produk

Tidak ada ulasan