SUGIHARA Nylon Cord Cutter General Mowing

Sebelum PPN:
Rp579.900
Spesifikasi
Cable Length (m)5 (MAX / conformity)
Mass (g)338
Displacement (cc)26-35
Nylon Cord Diameter (Φmm)2.4 (MAX / conformity)
diaeter (inch)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a type that stretches the cord by hitting it lightly against the ground while rotating the cutter body at low speed. You can optionally adjust the length of the cord you are working on. The thin design makes it easy to work, and it is recommended to mow low grass. It is a round hole mounting type and is compatible with most models.

Ulasan Produk

Tidak ada ulasan