YAMAZEN Natural Wood Folding Desk High Type

Sebelum PPN:
Rp2.799.900
Spesifikasi
MaterialNatural wood (lacquered)
Length (mm)450
Height (mm)700
Mass (kg)7
Opening Width (mm)800
Dimensions when Folded, Width W x Depth D x Height H (mm)60x800x790
Inner Dimensions, Width W x Depth D x Height H (mm)(Under the desk) 610 x 360 x 680
Maximum Load of Top Plate (kg)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high type wooden desk that can be used immediately without assembly. Slim type with a depth of 45 cm. It can be folded, so it is convenient for children's homework in the dining room. Foldable to save space when not in use.
As a folding table, computer desk, computer rack, desk, sewing machine table, work table, work table, side table.

Ulasan Produk

Tidak ada ulasan