Tombow Pencil Multifunction Pen Mono Graph Multi (Pulpen / Bolpoin)

Sebelum PPN:
Rp78.900 - Rp88.900
Spesifikasi
Product TypeBody
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ink ColorBlack / red
InkOil-based ink
MethodRotary
Core Diameter (mm)0.5
Line WidthFine point
Number of Colors2 colors + mechanical pen
Tip Size (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slim, thin-axis multifunctional pen that is equipped with a two-color oil-based ballpoint pen and a mechanical pencil.
The oil-based ballpoint pen is equipped with ultra-low viscosity ink "Air Touch Ink". In addition, the long-selling eraser "MONO Eraser" is installed at the tail end.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait