Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorGreige
Capacity (L)Mixer 1.0
Mass (kg)About 1.9
Power Cable (m)1
Outer Dimensions, Width W x Depth D x Height H (mm)150x150x365
Power Consumption (W)225

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Matte design that blends in with your kitchen or interior. A simple mixer that can be used in a wide range of situations, from family to personal. Finely cuts leafy vegetables such as komatsuna and spinach, and powerfully crushes hard ingredients such as ice. You can make a smooth and delicious smoothie. It weighs about half as much as glass. A 1L mixer container that is light, durable, and can make plenty of food. Although it has a large capacity of 1L, the bottom of the container is constricted and the space between the blade and the side of the container is narrowed, so the blade efficiently captures leafy vegetables that are difficult to mix, making smoothies with a smooth texture even with a small amount of ingredients. You can enjoy it. It will not operate until the lid lock and container lock are properly set. Safety double lock structure that prevents malfunction and allows smooth attachment and detachment. The mixer container and blade part can be easily removed by simply turning. In addition, by eliminating the enclosure around the blade, you can clean every corner of the blade that is difficult to reach with a brush. Equipped with 3 modes that can be selected according to the ingredients and purpose.

Ulasan Produk

Tidak ada ulasan